- Battery Pack
description
- This 20 V MAX 3 Ah battery 2-pack gives you a pair of our highest-capacity batteries in the 20 V MAX compact series. They provide 3Ah capacity with reduced weight, giving you ergonomic benefits for extended power tool use. It includes a 3-LED fuel gauge system to instantly check battery state of charge. This battery is compatible with all DEWALT 20 V MAX power tools and includes 3-year limited warranty.
features
- 3Ah capacity provides long run time
- 3-LED fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- 18 percent lighter weight than DCB200 3Ah battery
| Length | 5 in |
| Family Name | 20V Max Compact 3 Ah Battery 2-pack |
| Height | 2.1 in |
| Weight | 2.5 LB |
| EAN or UPC | 885911482356 |

