- Battery Pack
description
- DEWALT 20 V MAX premium XR 6.0 Ah lithium ion battery pack.
features
- Premium 6.0 Ah battery provides 2X the capacity of standard battery pack (DCB200)
- Premium 6.0 Ah battery provides 3 X the capacity of compact XR battery pack (DCB203)
- No memory and virtually no self-discharge for maximum productivity and less downtime
- 3-LED fuel gauge system allows immediate feedback on state of charge
| Battery Type | Premium |
| Family Name | 20V Max Premium Xr 6.0 Ah Lithium-Ion Battery Pack |
| NICAD/Lithium | Lithium-Ion |
| Weight | 2.0 LB |
| EAN or UPC | 885911472760 |

