- Battery Pack
description
- DeWalt 20 V max lithium ion compact battery pack.
features
- Lightweight design and quick 30 minute charge time
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Manufactured by DeWalt
- 3 year limited warranty, 90 day money back guarantee, 2 year free service contract
| Family Name | 20V Max* 1.5 Ah Compact Battery |
| Battery Type | Compact |
| NICAD/Lithium | Lithium-Ion |
| Weight | 0.86 LB |
| EAN or UPC | 885911230056 |

