- Charging Station
- 20 V Voltage Rating
description
- The DCB102BP 20-volt battery pack and 12/20-volt charger combo pack is a value that will also keep you productive at home or on the jobsite. The DCB102 charger can charge two 12-volt MAX or 20-volt MAX battery pack at the same time. This charger also has two USB ports that can charge cell phones and tablets. Not only do you get the dual port charger but this combo also includes a DCB204 20-volt MAX premium XR battery pack.
features
- No battery memory and virtually no self-discharge for maximum productivity and less downtime
- Simultaneously charges (2) DEWALT 12V to 20V lithium-ion batteries
- Includes 2 USB ports to charge compatible devices (1.5 Amp max output)
- Charges the batteries in 95 mines or less thus minimizing downtime
- Diagnostics with LED indicator communicates battery charge status: charged, charging, replace pack and battery too hot or too cold
- Premium XR lithium ion pack provides up to 33% longer run-time than standard 20V MAX battery packs
- 3-LED battery fuel gauge system allows immediate feedback on state of charge
- Battery pack weighs 1.42-lbs allowing user maximum run-time in a lightweight battery
| Type | Charging Station |
| Charge Time | 90 mins or less |
| Voltage Rating | 20 V |
| Compatible With | DEWALT 12V - 20V MAX Li-Ion Batteries |
| Weight | 4.6 LB |
| EAN or UPC | 885911362405 |

