- Heavy-Duty 28V Cordless Recipricating Saw w/ NANO™ Technology
features
- Four-position, keyless blade clamp
- Anti-slip, comfort grip provides increased comfort and control
- Three-position, adjustable shoe
- Exclusive NANO™-phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
- High power, high efficiency motor with electric brake
includes
- One hour charger
- 28 V, NANO™-phosphate Li-Ion battery pack
- Reciprocating saw blade
- Heavy-duty kit box
| Voltage Rating | 28 |
| Tool Wt. | 8 lb |
| Family Name | Heavy-Duty 28V Cordless Recipricating Saw w/ NANO™ Technology |
| Strokes Per Minute | 3000 strokes/min |
| Cordless | Yes |
| Weight | 15.7 LB |
| EAN or UPC | 28877529943 |
-
Eco-Friendly


