- Heat Gun
description
- The Dewalt heavy duty heat gun with LCD display allows users to adjust temperature by 50 degree increments in a range of 150 to 1100 degree F. Among the many built-in features, the overload protection shuts the heating element down and prevents burn up. The ergonomic comfort grip and lightweight and compact design provides greater comfort for long hours of use.
features
- LCD display allows user to adjust temperature within 50-degree increments
- Built-in overload protection shuts the heating element down and prevents burn up
- Built-in hang ring adds a convenient storage feature
- Cord protector keeps the cord from tearing away from the housing
- Built-in innovative kickstand support provides greater stability and prevents tip over
- Ergonomic comfort grip provides greater comfort for long hours of use
- Lightweight and compact design weighs only 2.3 lbs
| Amps | 13 amps |
| Weight | 7.1 LB |
| EAN or UPC | 885911250702 |

