- 3 oz Tube
- Clear
- Use As a Sealant, Caulking, Bonding, and Gasket Making
features
- Excellent resistance to a wide range of weather and temperatures ranging from -60 °F to 450 °F
- Cures at room temperature.
- Ready-to-use for gasketing, sealing, bonding, and weatherproofing applications
- Acceptable for use in meat and poultry plants and meets Military Specifications
- Available in clear and white.
- Uses include sealing panels, window plates, bonding and sealing appliance ports, attaching brackets, nameplates, ceramic tile, and bonding gaskets
compliances
- USDA/FDA
| UL | N/A |
| Application | Electrical, Plumbing, Gaskets |
| Durometer, Shore A | 25 |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -60 °F |
| Container Type | Tube |
| Oil Resistance | Yes |
| Skin-Over Time | 10 min |
| Color | Clear |
| Caulk/Sealant Type | Electrical |
| Tack Range Time [Min] | 1 h |
| Container Size | 3 oz |
| Weight | 0.333 LB |
| EAN or UPC | 78143171000 |

