- 2 gal Kit
- Heavy-Duty Epoxy Compound w/Silicone Carbide Granules Produces an Exceptional Non-Skid Surface On Walkways, Ramps, Loading Docks, and Stairs
- Excellent Adhesion to Concrete, Brick, Steel, Aluminum, and Wet Surfaces
description
- Heavy-duty epoxy compound with silicon carbide granules for an exceptional non-skid surface on walkways, ramps, loading docks and stairs. It is brushed or rolled on, then silicon carbide granules are broadcast over the surface to provide a superior, non-skid finish.
applications
- Bonds to damp surfaces
- Exhibits excellent adhesion to concrete, brick, steel and aluminum
features
- Can be applied at temperatures as low as 40 °F
- Interior or exterior surfaces
- Does not contain any ozone-depleting substances
compliances
- Acceptable for use in meat and poultry plants
- Accepted by Canadian Department of Agriculture Food Safety and Inspection Service
| Functional Cure | 24 h |
| Origin | Floor Repair Epoxies |
| Color | Black |
| Size | 1 1/2 in |
| Container Type | Kit |
| Application | Non-Skid Surface |
| Container Size | 2 gal |
| Weight | 28.0 LB |
| EAN or UPC | 78143130908 |

