- DEVCON® EZ SPRAY CERAMIC
- 1000 ML Cartridge
- Red
features
- Sprayable, solvent-free, high performance ceramic-filled epoxy for sealing, protecting and repairing surfaces subject to erosion, corrosion and wear
- Significantly reduces equipment repair time with easy-to-use delivery system
- Fast application time due to spray delivery and automix nozzle
- Eliminate product wastage
- Cartridge allows for use of partial portions
- Excellent chemical resistance
- Temperature resistance to 175 °C
- No VOCs
- Fast cure time
| Container Size | 1000 mL |
| Container Type | Cartridge |
| Color | Red |
| Weight | 5.0 LB |
| EAN or UPC | 781431178000 |

