- 25 lb Kit
- Steel-Filled Liquid Epoxy
- Hardens In About An Hour
- Machinable to Close Tolerances
description
- Steel-filled liquid epoxy that can be cast over models for accurate detail reproduction when making holding fixtures, light-gauge forming dies and molds.
features
- Fills holes in castings and makes jigs, fixtures, and forming dies
- Machinable in 16 hours
- Bonds to all metals
- Low viscosity for easy pouring
compliances
- Qualifies under MIL Spec MMM-A-1754
- Approved by American Bureau of Shipping
| Container Size | 25 lb |
| Application | Leveling and Fixturing |
| Functional Cure | 24 h |
| Origin | General Repair Epoxies |
| Container Type | Kit |
| Operating Temperature | 250 °F |
| Color | Gray |
| Weight | 26.0 LB |
| EAN or UPC | 78143102301 |

