- 25 lb Kit
- The Original Metal-Filled Epoxy Putty
- Used For Hundreds of Routine Maintenance, Production, and Tooling Applications
- Can Be Drilled, Tapped, Machined or Painted
description
- The original metal-filled epoxy putty used for hundreds of routine maintenance, production and tooling applications.
applications
- Most metals
- Concrete
- Some plastics
features
- Cures at room temperature and forms a tough, durable, metallic mass
- Can be drilled, tapped, machined, or painted
- Excellent resistance to oil, gasoline, water, and many chemicals
- Ideal for patching and repairing areas where welding or brazing would be undesirable or impossible
compliances
- Approved by American Bureau of Shipping
- Compliance MiL-PRF24176C Type I
| Container Type | Kit |
| Origin | General Repair Epoxies |
| Container Size | 25 lb |
| Functional Cure | 24 h |
| Operating Temperature | 250 °F |
| Application | Precision Machining |
| Color | Dark Gray |
| Weight | 28.0 LB |
| EAN or UPC | 78143101304 |

