- Anti-Sieze
- 8 oz Brush Top Bottle
features
- Anti-seize and thread lubricant that may be used to prevent seizing, corrosion and galling where high temperature conditions exists
| Packing Type | Brush Top Bottle |
| Capacity Wt. [Nom] | 8 oz & lbs |
| Temp Range | -30.0 °F [Min], 1800.0 °F [Max] |
| Weight | 0.723 LB |
| EAN or UPC | 686226091284 |

