- Hydraulic Adapter Kit
- ISO B Connector
- 12" Fill Tube
description
- Keeps water and particulate contamination out of your system during operations and during fluid transfer. Contact your local Applied® service center for configuration options.
features
- Custom configurations available
- Quick connect coupler eliminates messy leaks
- Replaceable breather included
- Customizable colors
| Adapter Type | Hydraulic Adapter |
| Type | Fill Port Adapters |
| Color | Black |
| Fill Connector, Hose Size | 3/4 in |
| Fill Connector, Pressure Side | ISO B Connector |
| Tube Length | 12 in |
| Fill Tube Length | 12 in |
| Breather Filter | 3 Micron Particulate Desiccant Breather |
| Drain Connector, Suction Side | ISO B Connector |
| Drain Connector, Hose Size | 1 in |
| Breather | DC-3 |
| Weight | 7.7 LB |

