Skip to content Skip to navigation menu
Mounting Adapter

DC-12-T

Mounting Adapter
Item #101016144
  • 1" NPT Female Threaded Field Adaptor for DC-2, DC-3, & DC-4
Mounting Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" NPT Female Threaded Field Adaptor for DC-2, DC-3, & DC-4

description

  • Des-Case provides a wide range of disposable breather accessories for easy adaptation to your specific applications and working environment.

applications

  • For use with new polycarbonate DC-2, DC-3, DC-4

features

  • Disposable unit adaptors
Use With Disposable Breathers
Adapter Type 1 in NPT Female Threaded Field Adapter
Accessory Type Mounting Adapter
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison