- Drum Adapter Kit
- ISO B Connector
description
- Des-Case adapter kits function as the connection between your application and filtration system to make fluid handling simple
- requiring less equipment and labor while reducing system contamination. Contact your local Applied® service center for configuration options.
features
- Replaceable breather included for fill port adapters
- Drain port adapter oil level indicator vents back to fill port adapters
- Optional sample port for easy lubricant sampling while keeping contamination out
- Quick connect coupler eliminates messy leaks
- Customizable colors
- Custom configurations available
| Color | Black |
| Breather Filter | 3 Micron Particulate Desiccant Breather |
| Drain Connector, Suction Side | ISO B Connector |
| Type | Fill Port Adapters |
| Breather | DC-2 |
| Fill Connector, Hose Size | 3/4 in |
| Tube Length | 6 in |
| Adapter Type | Drum Adapter |
| Fill Tube Length | 6 in |
| Drain Connector, Hose Size | 1 in |
| Fill Connector, Pressure Side | ISO B Connector |
| Weight | 7.04 LB |

