- Tie Rod Cylinder
- VG Series
- Side Lug Mounting
- 14 in Bore Size
- 10 in Stroke
description
The Danfoss global cylinder footprint provides customers with local engineering, service and repair support. Danfoss industrial cylinders are manufactured to order and offer a wide range of bore, rod and mounting combinations. The size and style of a hydraulic cylinder will vary depending on the application and load requirements.
features
- Many cylinder configurations are available upon request – contact your local Applied® service center for assistance
- The Danfoss Cylinder CAD Configurator provides on demand access to 2D and 3D drawings, PDF datasheets, application guides and calculation tools – visit http://www.eaton.com/cylinderconfig
| Bore Size | 14 in |
| Port Type | NPTF |
| Mounting Style | Side Lug |
| Cushions | Noncushioned |
| Rod Diameter | 7 in |
| Port Size | 2 1/2 in |
| Seal Type | High Temperature |
| Rod End Style | Short Female |
| Mounting Style Description | Side Lug |
| Rod End Thread | UNF Thread |
| Weight | 1800.0 LB |

