- Tie Rod Cylinder
- RF Series
- Side Tapped Mounting
- 2 1/2 in Bore Size
- 4 in Stroke
features
- contact your local Applied® service center for assistance
- Many cylinder configurations are available upon request
| Port Type | NPTF |
| Port Size | 3/8 in |
| Rod End Style | Male Small |
| Rod End Thread | UN Thread |
| Bore Size | 2.5 in |
| Rod Diameter | 1 in |
| Mounting Style | Side Tapped |
| Cushions | Cushioned, Both Ends |
| Seal Type | Normal |
| Mounting Style Description | Side Tapped |
| Weight | 15.0 LB |

