- Female Pipe Swivel to Male Pipe Fitting Description
- Carbon Steel Material
| End Gender 1 | Male |
| End Gender 2 | Male |
| Finish | Zinc Plated |
| Thread Size | 1 1/4-11 1/2 |
| Hex Size 1 | 1.75 in |
| Hex Size 2 | 2.5 in |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Material | Carbon Steel |
| No. of Ends | 3 |
| End Type 2 | SAE 37 |
| Swivel Size | 1 |
| Series | BD55005 |
| Fitting Type | Tee, Swivel |
| End Type 1 | NPTF |
| Length | 4.880 in |
| Height From Hole Center | 2.2 |
| Weight | 0.0 LB |

