- Piston Pump
- Pressure & Flow Compensated Open Circuit
- 14 Tooth<br/>12/24 Spline
- Right Hand Rotation
- SAE C, 4 Bolt Mounting
description
- Superior reliability and productivity in a compact package. The Eaton X20 portfolio of open circuit piston pump meets the demands of equipment engineers and operators looking for greater power density. The reliability and productivity of these small, lightweight pumps make them the ideal solution for a wide range of medium pressure applications.
applications
- Sprayers, combines, harvesters
- Snow removal trucks, refuse trucks, fire trucks
- Telehandlers, aerial lifts
- Railcar movers, salt spreaders
- Wheel loaders, mini excavators, backhoe loaders
- Material handling
- Cranes
- Mobile mining equipment
features
- Variable displacement pumps include 220, 420 and 620 series
- Displacements ranging from 28 cc to 98 cc
- Cradle bearing design results in a compact, space-saving pump size
- Inlet and outlet gauge port
- Low margin pressure required
- Superior response and recovery
- Wide range of control options available
- Rated at 280 bar
| Rotation | Right Hand |
| Control Special Features | None |
| Control Location | Left Hand |
| Shaft Type | Tapered |
| Port Type | SAE |
| Shaft Style | Tapered |
| Control Type | Pressure & Flow Compensator |
| Mounting Flange | SAE C, 4 Bolt |
| Displacement (in³/rev) | 5.98 |
| Shaft Dia. | 1.25 in |
| Drain Port Location | Top Port |
| Outlet Port | 1.000 4 Bolt Flange |
| Displacement Zone | N/A |
| Seal Material | Fluorocarbon |
| Case Drain | 1 5/16-12 UNF |
| Series | 620 |
| Inlet Port | 2.50 SAE J518 4 Bolt Split Flange |
| Input Shaft Length | 2.567 in |
| Pump Type | Pressure & Flow Compensated |
| Shaft Length | 2.567 in |
| Displacement Type | Variable |
| Weight | 0.0 LB |

