- 3 Station Ductile Iron D08 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
| Port A | SAE-16 |
| Tank Isolation | No Tank Isolation |
| No. of Stations | 3 |
| Material | Ductile Iron |
| Circuit | Parallel Circuit |
| Port T | SAE-20 |
| Relief Cavity Location With Isolation | Not Applicable |
| Relief Cavity | No Relief Cavity |
| Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
| Mechanical Options | Pilot Ports, Pressure Isolation |
| Pilot Port Size | X Port - US Standard |
| Height | 6 1/4 in |
| NFPA Size | D08 |
| Ports P & T Spacing | 2 3/4 in |
| Port Type | SAE |
| Port P | SAE-16 |
| Length | 15 3/4 in |
| Ports A & B Spacing | 5 in |
| Port B | SAE-16 |
| Width | 4 3/4 in |
| Weight | 136.0 LB |

