
- 2 Station Ductile Iron D08 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Material | Ductile Iron |
Ports A & B Spacing | 5 in |
Mechanical Options | Pressure Isolation |
Port A | SAE-16 |
Port T | SAE-20 |
Width | 4 3/4 in |
Tank Isolation | No Tank Isolation |
Length | 10 1/2 in |
Port Type | SAE |
Pilot Port Size | No Pilot Ports |
Relief Cavity Location With Isolation | Relief Cavities on Each Side of Isolation |
Circuit | Parallel Circuit |
Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
Relief Cavity | Sun Cavity T-3A |
NFPA Size | D08 |
Ports P & T Spacing | 2 3/4 in |
Port P | SAE-16 |
No. of Stations | 2 |
Height | 6 1/4 in |
Port B | SAE-16 |
Weight | 90.0 LB |
