- 3 Station Ductile Iron D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- 3/4" BSPP Ports A & B
- 3/4" BSPP Port P
| Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
| Height | 5 in |
| Pilot Port Size | No Pilot Ports |
| Relief Cavity Location With Isolation | Relief Cavities on Each Side of Isolation |
| Mechanical Options | Pressure Isolation, Tank Isolation |
| Length | 12 in |
| Ports P & T Spacing | 2 1/8 in |
| Material | Ductile Iron |
| Port T | 1 in BSPP |
| Ports A & B Spacing | 4 in |
| NFPA Size | D07 |
| No. of Stations | 3 |
| Port Type | British |
| Circuit | Parallel Circuit |
| Port B | 3/4 in BSPP |
| Tank Isolation | Tank Isolation Between Stations 1 & 2 |
| Relief Cavity | Common Cavity C-10-2 |
| Port A | 3/4 in BSPP |
| Width | 4 in |
| Port P | 3/4 in BSPP |
| Weight | 69.0 LB |

