- 3 Station Ductile Iron D07 Manifold
- Parallel Circuit - High Flow
- 4" Valve Spacing (Ports A & B)
- 1" BSPP Ports A & B
- 1" BSPP Port P
| Ports A & B Spacing | 4 in |
| Circuit | Parallel Circuit - High Flow |
| No. of Stations | 3 |
| Port B | 1 in BSPP |
| Relief Cavity Location With Isolation | Not Applicable |
| Port A | 1 in BSPP |
| Ports P & T Spacing | 2.76 in |
| Port Type | British |
| Relief Cavity | No Relief Cavity |
| NFPA Size | D07 |
| Mechanical Options | Pressure Isolation, Tank Isolation |
| Port T | 1 1/4 in BSPP |
| Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
| Pilot Port Size | No Pilot Ports |
| Width | 4 3/4 in |
| Port P | 1 in BSPP |
| Material | Ductile Iron |
| Height | 6 1/4 in |
| Length | 13 5/8 in |
| Tank Isolation | Tank Isolation Between Stations 2 & 3 |
| Weight | 105.0 LB |

