- 3 Station Ductile Iron D05 Manifold
- Parallel Circuit - Extra High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- M33 Ports A & B
- M33 Port P
| Port Type | Metric |
| Ports P & T Spacing | 2 1/8 in |
| Length | 10 3/4 in |
| NFPA Size | D05 |
| Circuit | Parallel Circuit - Extra High Flow |
| Pilot Port Size | No Pilot Ports |
| Mechanical Options | Pressure Isolation, Tank Isolation |
| Width | 5 in |
| Material | Ductile Iron |
| Relief Cavity Location With Isolation | Not Applicable |
| Port P | M33 |
| No. of Stations | 3 |
| Port B | M33 |
| Height | 5 in |
| Relief Cavity | No Relief Cavity |
| Tank Isolation | Tank Isolation Between Stations 1 & 2 |
| Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
| Port T | M42 |
| Ports A & B Spacing | 3 1/4 in |
| Port A | M33 |
| Weight | 69.0 LB |

