- 1 Station Ductile Iron D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
| Circuit | Parallel Circuit - High Flow |
| Height | 5 in |
| Relief Cavity Location With Isolation | Not Applicable |
| No. of Stations | 1 |
| Length | 3 1/4 in |
| Tank Isolation | No Tank Isolation |
| Port T | SAE-16 |
| Port P | SAE-12 |
| Pressure Isolation | No Pressure Isolation |
| Pilot Port Size | Y Port - US Standard |
| Port A | SAE-12 |
| Port B | SAE-12 |
| Width | 4 in |
| NFPA Size | D05 |
| Relief Cavity | Common Cavity C-10-2 |
| Material | Ductile Iron |
| Port Type | SAE |
| Mechanical Options | Pilot Ports |
| Ports P & T Spacing | 2 in |
| Ports A & B Spacing | 3 1/4 in |
| Weight | 19.0 LB |

