- 6 Station Aluminum D08 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
| Ports P & T Spacing | 2 3/4 in |
| No. of Stations | 6 |
| Circuit | Parallel Circuit |
| Relief Cavity | No Relief Cavity |
| Tank Isolation | Tank Isolation Between Stations 5 & 6 |
| Port Type | SAE |
| Length | 31 1/2 in |
| Port B | SAE-16 |
| Width | 4 3/4 in |
| Port P | SAE-16 |
| Pressure Isolation | Pressure Isolation Between Stations 5 & 6 |
| Port A | SAE-16 |
| Height | 6 3/4 in |
| Pilot Port Size | No Pilot Ports |
| Material | Aluminum |
| Ports A & B Spacing | 5 in |
| Port T | SAE-20 |
| Relief Cavity Location With Isolation | Not Applicable |
| Mechanical Options | Pressure Isolation, Tank Isolation |
| NFPA Size | D08 |
| Weight | 75.0 LB |

