- 2 Station Aluminum D08 Manifold
- Parallel Circuit
- 7" Valve Spacing (Ports A & B)
- 1" NPTF Ports A & B
- 1" NPTF Port P
| Material | Aluminum |
| Relief Cavity Location With Isolation | Not Applicable |
| NFPA Size | D08 |
| Port A | 1 in NPTF |
| Mechanical Options | Pressure Isolation, Tank Isolation |
| Pilot Port Size | No Pilot Ports |
| Ports A & B Spacing | 7 in |
| Width | 4 3/4 in |
| Height | 6 3/4 in |
| Port P | 1 in NPTF |
| Port T | 1 1/4 in NPTF |
| No. of Stations | 2 |
| Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
| Tank Isolation | Tank Isolation Between Stations 1 & 2 |
| Relief Cavity | No Relief Cavity |
| Port Type | NPTF |
| Length | 10 1/2 in |
| Circuit | Parallel Circuit |
| Port B | 1 in NPTF |
| Ports P & T Spacing | 2 3/4 in |
| Weight | 28.0 LB |

