- 2 Station Aluminum D08 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
| Port P | SAE-16 |
| Port Type | SAE |
| Ports A & B Spacing | 5 in |
| Relief Cavity | Common Cavity C-10-2 |
| Port B | SAE-16 |
| Height | 6 3/4 in |
| Mechanical Options | Pressure Isolation |
| Material | Aluminum |
| No. of Stations | 2 |
| Circuit | Parallel Circuit |
| Relief Cavity Location With Isolation | Relief Cavity Located Left of Isolation |
| Width | 4 3/4 in |
| NFPA Size | D08 |
| Pilot Port Size | No Pilot Ports |
| Tank Isolation | No Tank Isolation |
| Ports P & T Spacing | 2 3/4 in |
| Port T | SAE-20 |
| Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
| Length | 10 1/2 in |
| Port A | SAE-16 |
| Weight | 24.0 LB |

