- 5 Station Aluminum D08 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-20 Ports A & B
- SAE-20 Port P
| Port B | SAE-20 |
| Width | 6 in |
| Mechanical Options | Pilot Ports, Pressure Isolation |
| Relief Cavity | No Relief Cavity |
| Length | 27 1/4 in |
| Port P | SAE-20 |
| Ports A & B Spacing | 5 in |
| Tank Isolation | No Tank Isolation |
| Material | Aluminum |
| Port T | SAE-24 |
| Pilot Port Size | X Port - US Standard |
| Port A | SAE-20 |
| Relief Cavity Location With Isolation | Not Applicable |
| Pressure Isolation | Pressure Isolation Between Stations 3 & 4 |
| Height | 7 in |
| Ports P & T Spacing | 3.09 in |
| No. of Stations | 5 |
| Port Type | SAE |
| Circuit | Parallel Circuit - High Flow |
| NFPA Size | D08 |
| Weight | 114.0 LB |

