- 1 Station Aluminum D07 Manifold
- Parallel Circuit - High Flow
- 4" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
| Port Type | SAE |
| No. of Stations | 1 |
| Length | 5 5/8 in |
| Pilot Port Size | X Port - US Standard |
| Relief Cavity | Common Cavity C-16-2 |
| Port P | SAE-16 |
| Circuit | Parallel Circuit - High Flow |
| Ports A & B Spacing | 4 in |
| Port A | SAE-16 |
| Material | Aluminum |
| Port B | SAE-16 |
| Port T | SAE-20 |
| Pressure Isolation | No Pressure Isolation |
| Mechanical Options | Pilot Ports |
| Height | 6 1/4 in |
| NFPA Size | D07 |
| Ports P & T Spacing | 2.76 in |
| Tank Isolation | No Tank Isolation |
| Width | 4 3/4 in |
| Relief Cavity Location With Isolation | Not Applicable |
| Weight | 17.0 LB |

