- 10 Station Aluminum D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-12 Ports P & T
features
- Foot brackets included
- SAE ports are standard
| Port A | SAE-8 |
| Ports A & B Spacing | 3 1/4 in |
| Pressure Isolation | Pressure Isolation Between Stations 9 & 10 |
| Mechanical Options | Pressure Isolation |
| Tank Isolation | No Tank Isolation |
| Material | Aluminum |
| Height | 3 1/2 in |
| Port P | SAE-12 |
| Circuit | Parallel Circuit |
| Ports P & T Spacing | 1 3/4 in |
| Port T | SAE-12 |
| Width | 3 1/2 in |
| NFPA Size | D05 |
| Port B | SAE-8 |
| Relief Cavity Location With Isolation | Relief Cavity Located Left of Isolation |
| Port Type | SAE |
| Pilot Port Size | No Pilot Ports |
| Length | 32 1/2 in |
| No. of Stations | 10 |
| Relief Cavity | Common Cavity C-10-2 |
| Weight | 34.0 LB |

