- 6 Station Aluminum D05 Manifold
- Parallel Circuit - Extra High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
| Tank Isolation | No Tank Isolation |
| NFPA Size | D05 |
| No. of Stations | 6 |
| Material | Aluminum |
| Length | 20 1/2 in |
| Circuit | Parallel Circuit - Extra High Flow |
| Width | 5 in |
| Ports P & T Spacing | 2 1/8 in |
| Ports A & B Spacing | 3 1/4 in |
| Port Type | SAE |
| Height | 5 in |
| Port A | SAE-16 |
| Port P | SAE-16 |
| Port T | SAE-20 |
| Pilot Port Size | X & Y Ports - US Standard |
| Port B | SAE-16 |
| Mechanical Options | Pilot Ports |
| Relief Cavity | Sun Cavity T-16A |
| Relief Cavity Location With Isolation | Not Applicable |
| Pressure Isolation | No Pressure Isolation |
| Weight | 51.0 LB |

