- 3 ft Wide
- 5 ft Long
- 7/8" Thick
- Black w/o Border
- Heavy-Duty Rubber Material
description
- Heavy-duty rubber mat allows easy drain-through of liquid and debris.
applications
- Industrial work stations
- Processing and packaging areas
- Bars
- Cafeterias
- Food service
features
- Raised rib design provides superior traction in wet or dry conditions
- Great drainage, aeration and worker antifatigue comfort
- Grease-proof terra cotta or perforated mats
- Smooth surface for easier cleanup
| Border Color | None |
| Thickness | 0.875 in |
| Material | Heavy-Duty Rubber |
| Anti-Fatigue | Good |
| Slip Resistance | Excellent |
| Length | 5 ft |
| Wear Resistance | Excellent |
| Color | Black |
| Weight | 32.0 LB |
| EAN or UPC | 23244931589 |
-
Drop Ship Only


