- Terra Cotta Color
- 10 ft Length
- 3 ft Width
description
- Safewalk-Light is our economical drainage mat that offers superior traction and good resistance to oil and fats. Raised base promotes movement of liquids resulting in a safer work environment. Designed as a lightweight product that is easy to handle, clean, and maintain.
applications
- Food service
- Bars
- Cafeterias
- Industrial work stations
features
- Contains 15% recycled material
- Provides better slip resistance than ceramic and cement floors
- Nitrile rubber blend increases the resistance to oil and fats
- Low profile and molded edging
| Thickness | 1/2 in |
| Anti-Fatigue | Good |
| Slip Resistance | Excellent |
| Type | Anti-Fatigue Wet |
| Material | Nitrile Rubber |
| Length | 10 ft |
| Border Color | None |
| Width | 3 ft |
| Color | Terra Cotta |
| Wear Resistance | Good |
| Weight | 53.0 LB |
| EAN or UPC | 23244873049 |

