- 3 ft Wide
- 12 ft Long
- 5/8" Thick
- Black w/o Border
- Vinyl Top With Zedlan Foam Backing
applications
- Medium to heavy-duty, dry areas
- Factories
- Machine shops
- Work stations
- Service counters
- Finishing/assembly stations
- Shipping and packaging areas
features
- Highly energized Zedlan™ sponge combines softness and resilience for exceptional relief
- Diamond pattern vinyl surface is durable and increases productive life of mat
- Custom fabrication available designed to fit your work space needs
- Resistant to most common fluids and chemicals
- Contains up to 25% recycled material
- Heavy-duty, slip-resistant surface tolerates cart traffic
| Warranty | 3 Years |
| Material | Vinyl, Zedlan Foam Backing |
| Color | Black |
| Type | Deck Plate |
| Length | 12 ft |
| Thickness | 5/8 in |
| Border Color | None |
| Weight | 63.0 LB |
| EAN or UPC | 23244928749 |

