- White Color
- 24 in Length
- 30 in Width
description
- Walk-N-Clean is the solution for, laboratories, pharmaceutical and biotech industries requiring critical cleaning. Protects against the growth of bacteria, mold, and mildew. As a disinfectant solution, Walk-N-Clean will help prevent any contamination of your workspace. The mat frame/tray has a non-skid backing that is naturally antimicrobial, mold, and mildew resistant. The sticky sheet pad also contains an anti-microbial adhesive.
applications
- It provides a light-duty solution for dry areas - laboratories, medical office, and printing facilities.
features
- Two tray sizes available for your specific usage
- 60 shoe cleaning sheets treated with an anti-microbial agent
- Nontoxic refillable frame with a nonskid backing
- Contains 30% recycled materials
| Thickness | 7/16 in |
| Material | Sticky Pad Mounted On Non-Skid Polypropylene Backing, Adhesive: Acrylic with Non-Toxic Antimicrobial Additive |
| Width | 30 in |
| Length | 24 in |
| Color | White |
| Type | Specialty |
| Weight | 0.0 LB |
| EAN or UPC | 23244903869 |

