Skip to content Skip to navigation menu
Wear-Bond Tuff-Spun 75 x 3 ft Black w/Yellow Anti-Fatigue Dry Mat

WBR0036YD-75

Wear-Bond Tuff-Spun 75 x 3 ft Black w/Yellow Anti-Fatigue Dry Mat
Item #111173904
  • Black with Yellow Color
  • 75 ft Length
  • 3 ft Width
Wear-Bond Tuff-Spun 75 x 3 ft Black w/Yellow Anti-Fatigue Dry Mat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black with Yellow Color
  • 75 ft Length
  • 3 ft Width

description

  • Wear-Bond Tuff-Spun is a good solution for economical comfort and long-term durability. Durable vinyl top offers a long-lasting mat material. Provides a safe, non-slip surface that greatly reduces the risk of falls. An intelligent solution to increase worker productivity and motivation while reducing the risk of an accident.

applications

  • Provides a medium-duty solution for dry areas - work stations, pick modules, pharmacies, and packaging areas.

features

  • Durable abrasion resistant vinyl top bonded to a low density PVC sponge
  • Exclusive fusion technology molecularly bonds layers together without the use of adhesives
  • Good solution for economical comfort and long-term durability
Length 75 ft
Thickness 9/16 in
Color Black with Yellow
Strength 0.17 at 7 psi per ASTM D1667
Type Anti-Fatigue Dry
Material PVC Foam
Width 3 ft
Weight 0.0 LB
EAN or UPC 23244272552
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison