Skip to content Skip to navigation menu
Tuff-Spun® Anti-Fatigue Matting

TS33836GY

Tuff-Spun® Anti-Fatigue Matting
Item #101905749
  • 3 ft Wide
  • 60 ft Long
  • 3/8" Thick
  • Gray w/o Border
  • PVC Vinyl Sponge Material
  • Mat
+ Show More + Show Less
Tuff-Spun® Anti-Fatigue Matting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 ft Wide
  • 60 ft Long
  • 3/8" Thick
  • Gray w/o Border
  • PVC Vinyl Sponge Material

applications

  • Industrial work stations
  • Laboratories
  • Processing and packaging areas
  • Cashiers
  • Assembly lines

features

  • Durable, cushioned vinyl foam resists wear, reduces noise, and breakage
  • Fully beveled edges reduce tripping
  • Ribbed or pebbled surfaces help hide dirt and minimize slips
  • Economical anti-fatigue protection
  • Custom length option available
Thickness 0.375 in
Anti-Fatigue Good
Wear Resistance Fair
Length 60 ft
Border Color None
Color Gray
Slip Resistance Good
Material PVC Vinyl Sponge
Weight 112.0 LB
EAN or UPC 23244573581
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison