- 4 ft Wide
- 60 ft Long
- 3/8" Thick
- Black w/o Border
- Closed-cell PVC Sponge
applications
- Work stations
- Finishing/assembly stations
- Cashier’s station
- Laboratories
- Packing areas
- Mailrooms
- Light to medium-duty, dry areas
- Factories
features
- Closed-cell PVC sponge matting offers comfortable and economical fatigue relief
- Available in two slip-resistant surfaces: pebble and ribbed
- Economical anti-fatigue mat
- Beveled edges help reduce tripping
| Material | PVC Sponge |
| Length | 60 ft |
| Color | Black |
| Thickness | 0.375 in |
| Type | Pebble |
| Anti-Fatigue | Excellent |
| Border Color | None |
| Weight | 150.0 LB |
| EAN or UPC | 23244572263 |

