- Black with Yellow Color
- 60 ft Length
- 4 ft Width
description
- Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
applications
- Machine shops
- Assembly lines
features
- Economical anti-fatigue mat
- Beveled edges help reduce tripping
- Relieves stress on knee, foot and ankle joint pressure points
| Anti-Fatigue | Good |
| Wear Resistance | Fair |
| Thickness | 3/8 in |
| Border Color | Yellow - Ribbed |
| Type | Anti-Fatigue Dry |
| Width | 4 ft |
| Slip Resistance | Fair |
| Material | PVC Foam |
| Length | 60 ft |
| Color | Black with Yellow |
| Weight | 150.0 LB |
| EAN or UPC | 23244565012 |

