Skip to content Skip to navigation menu
Oxford 5 x 3 ft Black/Brown Indoor Mat

OE0035BR

Oxford 5 x 3 ft Black/Brown Indoor Mat
Item #111175226
  • Black/Brown Color
  • 5 ft Length
  • 3 ft Width
Oxford 5 x 3 ft Black/Brown Indoor Mat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black/Brown Color
  • 5 ft Length
  • 3 ft Width

features

  • Mix of abrasive and sturdy olefin fibers for well balanced wiping and scraping performance
  • Heavyweight attractive surface hides dirt and keeps entrance clean
  • Thermo Flex vinyl backing offers superior floor protection
  • Intelligent solution to reduce maintenance costs and protect floors
Thickness 7/16 in
Width 3 ft
Color Black/Brown
Length 5 ft
Material Polypropylene
Type Indoor
Weight 0.0 LB
EAN or UPC 23244306080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison