- 3 ft Wide
- 10 ft Long
- 5/16" Thick
- Brown w/o Border
- Polypropylene Needle Punch Fibers Material
description
- Rugged grooves work vigorously to remove dirt and moisture from shoes.
applications
- Indoor entrances
- Retail stores
- Offices
- Halls and aisles
features
- Wear-resistant and color-fast to stay looking new longer
- Durable, 75-mil vinyl backing reduces mat movement
- Most popular Crown model
| Length | 10 ft |
| Slip Resistance | Not Rated |
| Color | Brown |
| Material | Polypropylene Needle Punch Fibers |
| Soil Resistance | Good |
| Water Retention | Good |
| Thickness | 0.3125 in |
| Crush Resistance | Good |
| Anti-Fatigue | Not Rated |
| Wear Resistance | Not Rated |
| Border Color | None |
| Weight | 20.0 LB |
| EAN or UPC | 23244553743 |

