- 4 ft Wide
- 8 ft Long
- 5/16" Thick
- Charcoal w/o Border
- Polypropylene Needle Punch Fibers Material
applications
- Restaurants
- Malls, shops and stores
- Residential
- Museums
- Resorts
- Convention centers
- Office buildings
- Indoor – light to medium traffic
- Hotels and motels
features
- Economical vinyl-backed needle punch wiper/scraper mat with ribbed pattern and standard vinyl for light/medium traffic
- Rugged grooves work vigorously to remove dirt and moisture
- Wear-resistant and color-fast to stay looking new longer
| Anti-Fatigue | Not Rated |
| Wear Resistance | Not Rated |
| Length | 8 ft |
| Crush Resistance | Good |
| Soil Resistance | Good |
| Border Color | None |
| Color | Charcoal |
| Water Retention | Good |
| Slip Resistance | Not Rated |
| Thickness | 0.3125 in |
| Material | Polypropylene Needle Punch Fibers |
| Weight | 23.0 LB |
| EAN or UPC | 23244553651 |

