- Black Color
- 9 ft Length
- 3 ft Width
description
- Safe-Flow Plus is our classic and most versatile drainage mat for oily and greasy environments. Provides maximum resistance to water, oil, grease, chemicals and animal fats. 100% Nitrile rubber cushion.
applications
- Provides a medium duty solution for wet/oily areas - food processing and packaging areas, kitchens, industrial work stations, and freezers and cold storage areas
features
- Classic and most versatile drainage mat for oily and greasy environments
- Contains anti-microbial agent that inhibits the growth of odor-causing bacteria and fungus
- Molded ramps provide increased safety
| Width | 3 ft |
| Thickness | 3/8 in |
| Type | Anti-Fatigue Wet |
| Material | Nitrile Rubber |
| Length | 9 ft |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 23244309944 |

