- 39" x 39"'
- Yellow Dura-Step™ II Indutrial Mat
- Aggressive Grit-Safe™ Material
- 5/8" Thickness
- 100% Nitrile Modular Drainage
applications
- Work stations
- Finishing/assembly stations
- Machine shops
- Large work cells
- Auto manufacturers
- Power transmission facilities
- Heavy-duty, wet/dry/oily areas
- Factories
features
- Modular mat design has male connectors on two sides for easy installation in large areas
- Heavy-duty 100% nitrile mat resistant to a wide range of oils and fluids
- Optional 3" wide black or yellow safety borders
- High-traction "Grit-Safe" coating provides increased slip-resistance in highly oily areas
| Width | 3 in |
| Type | Ramp |
| Mat Application | Auto Manufacturers, Heavy-Duty / Dry Area, Heavy-Duty / Wet Area, Factories, Finishing/Assembly Stations, Machine Shops, Power Transmission Facilities, Work Stations, Large Work Cells |
| Material | Dura-Step |
| Anti-Fatigue | Excellent |
| Length | 39 in |
| Surface Material | Female Edging |
| Color | Yellow |
| Thickness | 0.625 in |
| Weight | 3.0 LB |
| EAN or UPC | 23244262270 |
-
Drop Ship Only


