- Navy Blue Color
- 60 ft Length
- 4 ft Width
features
- Holds up to 1 gal of water per square yard
- Small profile fits under most doors
- Wide selection of attractive colors that resist fading, staining, mold and mildew
| Color | Navy Blue |
| Length | 60 ft |
| Thickness | 3/8 in |
| Material | Polypropylene |
| Width | 4 ft |
| Type | Indoor |
| Weight | 140.0 LB |
| EAN or UPC | 23244919952 |

