- Pebble Brown Color
- 10 ft Length
- 4 ft Width
features
- Holds up to 1 gal of water per square yard
- Small profile fits under most doors
- Wide selection of attractive colors that resist fading, staining, mold and mildew
| Type | Indoor |
| Length | 10 ft |
| Thickness | 3/8 in |
| Width | 4 ft |
| Color | Pebble Brown |
| Material | Polypropylene |
| Weight | 25.0 LB |
| EAN or UPC | 23244535794 |

