- Black Color
- 75 ft Length
- 3 ft Width
description
- Corrugated Rubber is a V-Groove rubber runner that provides excellent traction while protecting your floor.
applications
- Provides a heavy duty solution for dry areas - industrial environments, laboratories, factories and distribution facilities
features
- As a runner mat, corrugated rubber will help protect your floors from daily wear, extending floor life
- Lightweight and flexible for easy installation
| Thickness | 1/8 in |
| Color | Black |
| Width | 3 ft |
| Material | Rubber |
| Length | 75 ft |
| Type | Specialty |
| Weight | 190.0 LB |
| EAN or UPC | 23244502208 |

