- 4 ft Wide
- 60 ft Long
- 3/8" Thick
- Black w/Yellow Border
- Zedlan™ Material
applications
- Processing and packaging areas
- Assembly lines
- Machine shops
features
- Bright yellow borders increase worker awareness and safety
- Antifatigue mat encourages natural muscle flexing
- Extremely durable pebble surface
- Resistant to most common fluids and chemicals
| Thickness | 0.375 in |
| Slip Resistance | Excellent |
| Color | Black w/ Yellow Border |
| Anti-Fatigue | Excellent |
| Wear Resistance | Excellent |
| Border Color | Yellow |
| Length | 60 ft |
| Width | 4 ft |
| Mat Application | Light-Duty / Dry Area, Medium-Duty / Dry Area, Factories, Work Stations |
| Material | Zedlan™ |
| Weight | 156.0 LB |
| EAN or UPC | 23244157880 |
-
Drop Ship Only


