- 3 ft x 12 ft Anti-Fatigue Mat
- 3/8 in Thickness
- Black w/ Yellow Border
applications
- Processing and packaging areas
- Assembly lines
- Machine shops
features
- Bright yellow borders increase worker awareness and safety
- Antifatigue mat encourages natural muscle flexing
- Extremely durable pebble surface
- Resistant to most common fluids and chemicals
| Mat Application | Light-Duty / Dry Area, Medium-Duty / Dry Area, Factories, Work Stations |
| Slip Resistance | Excellent |
| Length | 12 ft |
| Width | 3 ft |
| Color | Black |
| Anti-Fatigue | Excellent |
| Wear Resistance | Excellent |
| Thickness | 0.375 in |
| Border Color | Yellow |
| Material | Zedlan™ |
| Weight | 27.0 LB |
| EAN or UPC | 23244303416 |
-
Drop Ship Only


